Zoro Homepage

Check Balls, Buna-N

  • Mfr # 050.014.360

  • Zoro # G410516716


product price: $356.99
/ea
Sold in multiples of 4 for $1,427.96
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
S30B1ABBANS600., S30B1IBBANS600., S30B1SBBANS600.
Valve Type
Ball
Material
Buna-N
Media Temperature (Minimum)
-10 Degrees F
Media Temperature (Maximum)
190 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050.014.360
Zoro #
G410516716
UPC #
-
Country of Origin
United States

Details

Item
Check Balls
For Use With Mfr. Model Number
S30B1ABBANS600., S30B1IBBANS600., S30B1SBBANS600.
Valve Type
Ball
Material
Buna-N
Media Temperature (Minimum)
-10 Degrees F
Media Temperature (Maximum)
190 Degrees F
Compatible with Manufacturer Model Number
S30B1ABBANS600., S30B1IBBANS600., S30B1SBBANS600.
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Brand
Sandpiper
Compatible Manufacturer Part Number
S30B1ABBANS600., S30B1IBBANS600., S30B1SBBANS600.
Compatible Manufacturer Model Number
S30B1ABBANS600., S30B1IBBANS600., S30B1SBBANS600.
Compatible with Manufacturer Model No.
S30B1ABBANS600., S30B1IBBANS600., S30B1SBBANS600.
Compatible with Mfr. Model No.
S30B1ABBANS600., S30B1IBBANS600., S30B1SBBANS600.
For Use with Mfr Model Number
S30B1ABBANS600., S30B1IBBANS600., S30B1SBBANS600.
Compatible Pump Manufacturer Part Number
S30B1ABBANS600., S30B1IBBANS600., S30B1SBBANS600.
Compatible Mfr. Model Number
S30B1ABBANS600., S30B1IBBANS600., S30B1SBBANS600.

Description

Check Balls, Compatible with Grainger Part Number 56LZ95, 56LZ98, 56MA02, Compatible with Manufacturer Model Number S30B1ABBANS600., S30B1IBBANS600., S30B1SBBANS600., Material Buna-N, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Check Ball, Valve Type Ball, Compatible with Pump Type Air Operated Double Diaphragm Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.