Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Balls, Buna-N

  • Mfr # 050.042.360

  • Zoro # G110516740


product price: $192.99
/ea
Sold in multiples of 4 for $771.96
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
S1FB3PBPPNI000.
Valve Type
Ball
Material
Buna-N
Compatible with Brand
Sandpiper
Media Temperature (Minimum)
-10 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050.042.360
Zoro #
G110516740
UPC #
-
Country of Origin
United States

Details

Item
Check Balls
For Use With Mfr. Model Number
S1FB3PBPPNI000.
Valve Type
Ball
Material
Buna-N
Compatible with Brand
Sandpiper
Media Temperature (Minimum)
-10 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Manufacturer Model Number
S1FB3PBPPNI000.
Media Temperature (Maximum)
190 Degrees F
Compatible Manufacturer Part Number
S1FB3PBPPNI000.
Compatible Manufacturer Model Number
S1FB3PBPPNI000.
Compatible with Manufacturer Model No.
S1FB3PBPPNI000.
Compatible with Mfr. Model No.
S1FB3PBPPNI000.
For Use with Mfr Model Number
S1FB3PBPPNI000.
Compatible Pump Manufacturer Part Number
S1FB3PBPPNI000.
Compatible Mfr. Model Number
S1FB3PBPPNI000.

Description

Check Balls, Compatible with Grainger Part Number 12W420, Compatible with Manufacturer Model Number S1FB3PBPPNI000., Material Buna-N, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Check Ball, Valve Type Ball, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Sandpiper, Media Temperature (Maximum) 190 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.