Zoro Homepage

Check Balls, PTFE

  • Mfr # 050.018.600

  • Zoro # G110516702


product price: $409.99
/ea
Sold in multiples of 4 for $1,639.96
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
G20B1ATTXNSX00., G20B1STTXNSX00., S20B1A2TANS000., S20B1I2TANS000., S20B1S2TANS000., T20B1SASWTS600.
Material
PTFE
Valve Type
Ball
Compatible with Brand
Sandpiper
Media Temperature (Minimum)
-35 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050.018.600
Zoro #
G110516702
UPC #
-
Country of Origin
United States

Details

Item
Check Balls
For Use With Mfr. Model Number
G20B1ATTXNSX00., G20B1STTXNSX00., S20B1A2TANS000., S20B1I2TANS000., S20B1S2TANS000., T20B1SASWTS600.
Material
PTFE
Valve Type
Ball
Compatible with Brand
Sandpiper
Media Temperature (Minimum)
-35 Degrees F
Media Temperature (Maximum)
220 Degrees F
Compatible with Manufacturer Model Number
G20B1ATTXNSX00., G20B1STTXNSX00., S20B1A2TANS000., S20B1I2TANS000., S20B1S2TANS000., T20B1SASWTS600.
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Manufacturer Part Number
G20B1ATTXNSX00., G20B1STTXNSX00., S20B1A2TANS000., S20B1I2TANS000., S20B1S2TANS000., T20B1SASWTS600.
Compatible Manufacturer Model Number
G20B1ATTXNSX00., G20B1STTXNSX00., S20B1A2TANS000., S20B1I2TANS000., S20B1S2TANS000., T20B1SASWTS600.
Compatible with Manufacturer Model No.
G20B1ATTXNSX00., G20B1STTXNSX00., S20B1A2TANS000., S20B1I2TANS000., S20B1S2TANS000., T20B1SASWTS600.
Compatible with Mfr. Model No.
G20B1ATTXNSX00., G20B1STTXNSX00., S20B1A2TANS000., S20B1I2TANS000., S20B1S2TANS000., T20B1SASWTS600.
For Use with Mfr Model Number
G20B1ATTXNSX00., G20B1STTXNSX00., S20B1A2TANS000., S20B1I2TANS000., S20B1S2TANS000., T20B1SASWTS600.
Compatible Pump Manufacturer Part Number
G20B1ATTXNSX00., G20B1STTXNSX00., S20B1A2TANS000., S20B1I2TANS000., S20B1S2TANS000., T20B1SASWTS600.
Compatible Mfr. Model Number
G20B1ATTXNSX00., G20B1STTXNSX00., S20B1A2TANS000., S20B1I2TANS000., S20B1S2TANS000., T20B1SASWTS600.

Description

Check Balls, Compatible with Grainger Part Number 15U528, 15U530, 29AU61, 6WY70, 6WY71, 804HH7, Compatible with Manufacturer Model Number G20B1ATTXNSX00., G20B1STTXNSX00., S20B1A2TANS000., S20B1I2TANS000., S20B1S2TANS000., T20B1SASWTS600., Material PTFE, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Check Ball, Valve Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.