Check Balls, PTFE
Mfr # 050.022.600
Zoro # G510516678
product price: $81.19
/eaSold in multiples of 4 for $324.76
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
G05B1STTXNSX00., S05B1A2TANS000., S05B1S2TANS000., S05B2K2KPNS000.
Valve Type
Ball
Material
PTFE
Media Temperature (Maximum)
220 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
050.022.600
Zoro #
G510516678
UPC #
-
Country of Origin
United States
Details
Item
Check Balls
For Use With Mfr. Model Number
G05B1STTXNSX00., S05B1A2TANS000., S05B1S2TANS000., S05B2K2KPNS000.
Valve Type
Ball
Material
PTFE
Media Temperature (Maximum)
220 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Brand
Sandpiper
Compatible with Manufacturer Model Number
G05B1STTXNSX00., S05B1A2TANS000., S05B1S2TANS000., S05B2K2KPNS000.
Media Temperature (Minimum)
-35 Degrees F
Compatible Manufacturer Part Number
G05B1STTXNSX00., S05B1A2TANS000., S05B1S2TANS000., S05B2K2KPNS000.
Compatible Manufacturer Model Number
G05B1STTXNSX00., S05B1A2TANS000., S05B1S2TANS000., S05B2K2KPNS000.
Compatible with Manufacturer Model No.
G05B1STTXNSX00., S05B1A2TANS000., S05B1S2TANS000., S05B2K2KPNS000.
Compatible with Mfr. Model No.
G05B1STTXNSX00., S05B1A2TANS000., S05B1S2TANS000., S05B2K2KPNS000.
For Use with Mfr Model Number
G05B1STTXNSX00., S05B1A2TANS000., S05B1S2TANS000., S05B2K2KPNS000.
Compatible Pump Manufacturer Part Number
G05B1STTXNSX00., S05B1A2TANS000., S05B1S2TANS000., S05B2K2KPNS000.
Compatible Mfr. Model Number
G05B1STTXNSX00., S05B1A2TANS000., S05B1S2TANS000., S05B2K2KPNS000.
Description
Check Balls, Compatible with Grainger Part Number 12W424, 12W430, 6WY66, 823ZX4, Compatible with Manufacturer Model Number G05B1STTXNSX00., S05B1A2TANS000., S05B1S2TANS000., S05B2K2KPNS000., Material PTFE, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Check Ball, Valve Type Ball, Compatible with Pump Type Air Operated Double Diaphragm Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.