Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Balls, PTFE

  • Mfr # 050.042.600

  • Zoro # G610516707


product price: $87.39
/ea
Sold in multiples of 4 for $349.56
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
S1FB3P2PPNI000.
Material
PTFE
Valve Type
Ball
Media Temperature (Minimum)
-35 Degrees F
Compatible with Manufacturer Model Number
S1FB3P2PPNI000.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
050.042.600
Zoro #
G610516707
UPC #
-
Country of Origin
United States

Details

Item
Check Balls
For Use With Mfr. Model Number
S1FB3P2PPNI000.
Material
PTFE
Valve Type
Ball
Media Temperature (Minimum)
-35 Degrees F
Compatible with Manufacturer Model Number
S1FB3P2PPNI000.
Compatible with Brand
Sandpiper
Media Temperature (Maximum)
220 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Manufacturer Part Number
S1FB3P2PPNI000.
Compatible Manufacturer Model Number
S1FB3P2PPNI000.
Compatible with Manufacturer Model No.
S1FB3P2PPNI000.
Compatible with Mfr. Model No.
S1FB3P2PPNI000.
For Use with Mfr Model Number
S1FB3P2PPNI000.
Compatible Pump Manufacturer Part Number
S1FB3P2PPNI000.
Compatible Mfr. Model Number
S1FB3P2PPNI000.

Description

Check Balls, Compatible with Grainger Part Number 12W421, Compatible with Manufacturer Model Number S1FB3P2PPNI000., Material PTFE, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Check Ball, Valve Type Ball, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Sandpiper, Media Temperature (Maximum) 220 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.