Zoro Homepage

Check Balls, Santoprene

  • Mfr # 050.038.354

  • Zoro # G810516767


product price: $146.99
/ea
Sold in multiples of 4 for $587.96
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
S20B3P1PPUS000.
Material
Santoprene
Valve Type
Ball
Media Temperature (Maximum)
275 Degrees F
Compatible with Brand
Sandpiper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050.038.354
Zoro #
G810516767
UPC #
-
Country of Origin
United States

Details

Item
Check Balls
For Use With Mfr. Model Number
S20B3P1PPUS000.
Material
Santoprene
Valve Type
Ball
Media Temperature (Maximum)
275 Degrees F
Compatible with Brand
Sandpiper
Media Temperature (Minimum)
-40 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Manufacturer Model Number
S20B3P1PPUS000.
Compatible Manufacturer Part Number
S20B3P1PPUS000.
Compatible Manufacturer Model Number
S20B3P1PPUS000.
Compatible with Manufacturer Model No.
S20B3P1PPUS000.
Compatible with Mfr. Model No.
S20B3P1PPUS000.
For Use with Mfr Model Number
S20B3P1PPUS000.
Compatible Pump Manufacturer Part Number
S20B3P1PPUS000.
Compatible Mfr. Model Number
S20B3P1PPUS000.

Description

Check Balls, Compatible with Grainger Part Number 15U533, Compatible with Manufacturer Model Number S20B3P1PPUS000., Material Santoprene, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Check Ball, Valve Type Ball, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Sandpiper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.