Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Balls, Santoprene

  • Mfr # 050.042.354

  • Zoro # G510516685


product price: $54.59
/ea
Sold in multiples of 4 for $218.36

Key Features

For Use With Mfr. Model Number
S1FB3P1PPNI000.
Material
Santoprene
Valve Type
Ball
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Maximum)
275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050.042.354
Zoro #
G510516685
UPC #
-
Country of Origin
United States

Details

Item
Check Balls
For Use With Mfr. Model Number
S1FB3P1PPNI000.
Material
Santoprene
Valve Type
Ball
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Maximum)
275 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Compatible with Manufacturer Model Number
S1FB3P1PPNI000.
Compatible with Brand
Sandpiper
Compatible Manufacturer Part Number
S1FB3P1PPNI000.
Compatible Manufacturer Model Number
S1FB3P1PPNI000.
Compatible with Manufacturer Model No.
S1FB3P1PPNI000.
Compatible with Mfr. Model No.
S1FB3P1PPNI000.
For Use with Mfr Model Number
S1FB3P1PPNI000.
Compatible Pump Manufacturer Part Number
S1FB3P1PPNI000.
Compatible Mfr. Model Number
S1FB3P1PPNI000.

Description

Check Balls, Compatible with Grainger Part Number 12W419, Compatible with Manufacturer Model Number S1FB3P1PPNI000., Material Santoprene, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Check Ball, Valve Type Ball, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Sandpiper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.