Diaphragm, For3in;4in, Sandpiper
- Mfr # 286.018.354
- Zoro # G422919956
product price:Â
$
471.99
/ea
Sold in multiples of 2 for
$943.98
Free Shipping & Returns
Key Features
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Diaphragm Reinforcement
Not Reinforced
Diaphragm Shape
Standard
Media Temperature - Maximum
275 Degrees F
Media Intake Pressure - Maximum
125 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 286.018.354
- Zoro #
- G422919956
- UPC #
- -
- Country of Origin
- United States
- Compatible with Pump Type
- Air Operated Double Diaphragm Pump
- Diaphragm Reinforcement
- Not Reinforced
- Diaphragm Shape
- Standard
- Media Temperature - Maximum
- 275 Degrees F
- Media Intake Pressure - Maximum
- 125 psi
- Material
- Santoprene
- Product Type
- Diaphragm
- Media Temperature - Minimum
- -40 Degrees F
- Valve Type
- Flap
- Compatible with Brand
- Sandpiper
- Item
- Diaphragm
- Diaphragm Mounting Style
- Bolt Clamp Style
- Compatible with Series
- HD
- Shell Material
- Santoprene
- Compatible Series
- HD
- Traction Material
- Santoprene
- For Use With
- HD
Dimensions
- For Pump Size
- 3 in, 4 in
Description
Diaphragm, Compatible with Grainger Part Number 408LP2, 408LR4, 408LR9, 6WY80, Material Santoprene, Product Type Diaphragm, Valve Type Flap, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series HD, Compatible with Brand Sandpiper
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.