Shop SANDPIPER
See all product information
Create Account
Diaphragm, For3in;4in, Sandpiper
- Mfr # 286.018.365
- Zoro # G822920040
product price:Â
$
382.99
/ea
Sold in multiples of 2 for $765.98
Free Shipping & Returns
Key Features
Material
Neoprene
Compatible with Series
HD
Media Temperature - Minimum
-10 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Valve Type
Flap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 286.018.365
- Zoro #
- G822920040
- UPC #
- -
- Country of Origin
- United States
- Material
- Neoprene
- Compatible with Series
- HD
- Media Temperature - Minimum
- -10 Degrees F
- Compatible with Pump Type
- Air Operated Double Diaphragm Pump
- Valve Type
- Flap
- Diaphragm Reinforcement
- Fabric-Reinforced Rubber Backing
- Media Temperature - Maximum
- 200 Degrees F
- Item
- Diaphragm, Neoprene
- Diaphragm Shape
- Standard
- Product Type
- Diaphragm
- Diaphragm Mounting Style
- Bolt Clamp Style
- Media Intake Pressure - Maximum
- 125 psi
- Compatible with Brand
- Sandpiper
Description
Diaphragm, Compatible with Grainger Part Number 408LN2, 408LN5, 408LP0, 408LR0, 408LR1, 408LR2, 408LR5, 408LR6, 408LR7, Material Neoprene, Product Type Diaphragm, Valve Type Flap, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series HD, Compatible with Brand Sandpiper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.