Shop SANDPIPER
See all product information
Create Account
Diaphragm, For3in;4in, Sandpiper
- Mfr # 286.098.365
- Zoro # G722919809
product price:Â
$
257.99
/ea
Sold in multiples of 2 for
$515.98
Free Shipping & Returns
Key Features
Diaphragm Reinforcement
Fabric-Reinforced Rubber Backing
Media Intake Pressure - Maximum
125 psi
Diaphragm Mounting Style
Bolt Clamp Style
Material
Neoprene
Compatible with Series
Acc, HD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 286.098.365
- Zoro #
- G722919809
- UPC #
- -
- Country of Origin
- United States
- Diaphragm Reinforcement
- Fabric-Reinforced Rubber Backing
- Media Intake Pressure - Maximum
- 125 psi
- Diaphragm Mounting Style
- Bolt Clamp Style
- Material
- Neoprene
- Item
- Diaphragm
- Compatible with Series
- Acc, HD
- Media Temperature - Minimum
- -10 Degrees F
- Diaphragm Shape
- Standard
- Media Temperature - Maximum
- 200 Degrees F
- Product Type
- Diaphragm
- Compatible with Pump Type
- Air Operated Double Diaphragm Pump
- Compatible with Brand
- Sandpiper
- Shell Material
- Neoprene
- Compatible Series
- Acc, HD
Dimensions
- For Pump Size
- 3 in, 4 in
Description
Diaphragm, Compatible with Grainger Part Number 408LM7, 408LN6, 813PL7, 813PR4, Material Neoprene, Product Type Diaphragm, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Acc, HD, Compatible with Brand Sandpiper
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.