Diaphragm, PTFE
Mfr # 286.108.600
Zoro # G810652472
product price: $563.99
/eaSold in multiples of 2 for $1,127.98
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
S1FB3P2PPNI000.
Material
PTFE
Compatible with Brand
Sandpiper
Media Temperature (Minimum)
-35 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
286.108.600
Zoro #
G810652472
UPC #
-
Country of Origin
United States
Details
Item
Diaphragm
For Use With Mfr. Model Number
S1FB3P2PPNI000.
Material
PTFE
Compatible with Brand
Sandpiper
Media Temperature (Minimum)
-35 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Maximum)
220 Degrees F
Compatible with Manufacturer Model Number
S1FB3P2PPNI000.
Compatible Manufacturer Part Number
S1FB3P2PPNI000.
Compatible Manufacturer Model Number
S1FB3P2PPNI000.
Compatible with Manufacturer Model No.
S1FB3P2PPNI000.
Compatible with Mfr. Model No.
S1FB3P2PPNI000.
For Use with Mfr Model Number
S1FB3P2PPNI000.
Compatible Pump Manufacturer Part Number
S1FB3P2PPNI000.
Compatible Mfr. Model Number
S1FB3P2PPNI000.
Description
Diaphragm, Compatible with Grainger Part Number 12W421, Compatible with Manufacturer Model Number S1FB3P2PPNI000., Material PTFE, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Diaphragm, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Sandpiper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.