Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluid End Repair Kit, PTFE

  • Mfr # 476.403.654

  • Zoro # G711930648


product price: $238.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
S05B2G2TXNS000
Diaphragm Material
PTFE, Santoprene
Number of Diaphragms
4
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Check Balls
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476.403.654
Zoro #
G711930648
UPC #
-
Country of Origin
United States

Details

Item
Fluid End Repair Kit
For Use With Mfr. Model Number
S05B2G2TXNS000
Diaphragm Material
PTFE, Santoprene
Number of Diaphragms
4
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Check Balls
4
Compatible with Manufacturer Model Number
S05B2G2TXNS000
Number of Seals
4
Number of O-Rings
0
Check Ball Material
PTFE
Compatible with Brand
SANDPIPER
Compatible Connection Media Type
Fluid
Compatible Manufacturer Model Number
S05B2G2TXNS000
Compatible Manufacturer Part Number
S05B2G2TXNS000
Compatible with Manufacturer Model No.
S05B2G2TXNS000
Compatible with Mfr. Model No.
S05B2G2TXNS000
For Use with Mfr Model Number
S05B2G2TXNS000
Compatible Pump Manufacturer Part Number
S05B2G2TXNS000
Compatible Mfr. Model Number
S05B2G2TXNS000

Description

Fluid End Repair Kit, Check Ball Material PTFE, Compatible with Grainger Part Number 29AU51, Compatible with Manufacturer Model Number S05B2G2TXNS000, Diaphragm Material PTFE, Santoprene, Number of Check Balls 4, Number of Diaphragms 4, Number of O-Rings 0, Number of Seals 4, Valve Type Not Applicable, Product Type Fluid End Repair Kit, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand SANDPIPER, Compatible Connection Media Type Fluid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.