
Fluid End Repair Kit, Santoprene
Mfr # 476.401.354
Zoro # G411930559
product price: $157.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
S05B2P1TPNI000
Diaphragm Material
Santoprene
Check Ball Material
Santoprene
Number of Diaphragms
2
Number of Seals
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
476.401.354
Zoro #
G411930559
UPC #
-
Country of Origin
United States
Details
Item
Fluid End Repair Kit
For Use With Mfr. Model Number
S05B2P1TPNI000
Diaphragm Material
Santoprene
Check Ball Material
Santoprene
Number of Diaphragms
2
Number of Seals
4
Compatible with Manufacturer Model Number
S05B2P1TPNI000
Compatible with Brand
SANDPIPER
Compatible Connection Media Type
Fluid
Number of O-Rings
0
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Check Balls
4
Compatible Manufacturer Model Number
S05B2P1TPNI000
Compatible Manufacturer Part Number
S05B2P1TPNI000
Compatible with Manufacturer Model No.
S05B2P1TPNI000
Compatible with Mfr. Model No.
S05B2P1TPNI000
For Use with Mfr Model Number
S05B2P1TPNI000
Compatible Pump Manufacturer Part Number
S05B2P1TPNI000
Compatible Mfr. Model Number
S05B2P1TPNI000
Description
Fluid End Repair Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 12W414, Compatible with Manufacturer Model Number S05B2P1TPNI000, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 0, Number of Seals 4, Valve Type Not Applicable, Product Type Fluid End Repair Kit, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand SANDPIPER, Compatible Connection Media Type Fluid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.