FluidEndRepairKit, SantopreneBall, 1in

  • Mfr # 476.197.354
  • Zoro # G5295911
product price: 
$
274.99
/ea
Free Shipping & Returns

Key Features

For Use With
1 in Nonmetallic Pump
For Use With Mfr. Model Number
S1FB3P1PPNI000
Fits Brand
Sandpiper
Includes
Check Balls, Diaphragms, Gaskets, Seals
Section Description
Fluid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
476.197.354
Zoro #
G5295911
UPC #
-
Country of Origin
United States

Dimensions

For Pump Size
1 in

Details

Item
Fluid End Repair Kit
For Use With
1 in Nonmetallic Pump
For Use With Mfr. Model Number
S1FB3P1PPNI000
Fits Brand
Sandpiper
Includes
Check Balls, Diaphragms, Gaskets, Seals
Section Description
Fluid
Type
Santoprene(R)
Valve Type
Ball
Diaphragm Material
Santoprene
Product Type
Fluid End Repair Kit
Compatible with Series
S1F NON-METALLIC SERIES
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Manufacturer Model Number
S1FB3P1PPNI000
Check Ball Material
Santoprene
Media Temperature (Maximum)
180 Degrees F
Number of O-Rings
0
Media Intake Pressure (Maximum)
100 psi
Number of Check Balls
4
Number of Diaphragms
2
Compatible with Brand
Sandpiper
Media Temperature (Minimum)
32 Degrees F
Compatible Connection Media Type
Fluid
Number of Seals
12
Compatible Manufacturer Part Number
S1FB3P1PPNI000
Compatible Manufacturer Model Number
S1FB3P1PPNI000
Compatible with Manufacturer Model No.
S1FB3P1PPNI000
Compatible with Mfr. Model No.
S1FB3P1PPNI000
For Use with Mfr Model Number
S1FB3P1PPNI000
Compatible Pump Manufacturer Part Number
S1FB3P1PPNI000
Compatible Mfr. Model Number
S1FB3P1PPNI000
Diaphragm Shape
Standard
Media Intake Pressure - Maximum
100 psi
Diaphragm Reinforcement
Not Reinforced
Compatible Series
S1F NON-METALLIC SERIES

Description

Fluid End Repair Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 12W419, Compatible with Manufacturer Model Number S1FB3P1PPNI000, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 0, Number of Seals 12, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 100 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Sandpiper, Standards Not Applicable

Ratings & reviews