Shop SANDPIPER

FluidEndRepairKit, SantopreneBall, 2in

  • Mfr # 476.042.354
  • Zoro # G7527572

product price: 
$
501.99
/ea
Free Shipping & Returns

Key Features

For Use With
2 in Metallic Pump
For Use With Mfr. Model Number
S20B1A1EANS000
Fits Brand
Sandpiper
Includes
Check Balls, Diaphragms, Gaskets, Seals
Type
Santoprene(R)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
476.042.354
Zoro #
G7527572
UPC #
-
Country of Origin
United States

Dimensions

For Pump Size
2 in

Details

Item
Fluid End Repair Kit
For Use With
2 in Metallic Pump
For Use With Mfr. Model Number
S20B1A1EANS000
Fits Brand
Sandpiper
Includes
Check Balls, Diaphragms, Gaskets, Seals
Type
Santoprene(R)
Section Description
Fluid
Valve Type
Ball
Diaphragm Material
Santoprene
Product Type
Fluid End Repair Kit
Check Ball Material
Santoprene
Media Temperature (Minimum)
-35 Degrees F
Compatible with Manufacturer Model Number
S20B1A1EANS000
Media Intake Pressure (Maximum)
125 psi
Compatible with Brand
Sandpiper
Number of Diaphragms
2
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Maximum)
180 Degrees F
Compatible Connection Media Type
Fluid
Compatible with Series
S20 METALLIC SERIES
Number of O-Rings
0
Number of Seals
2
Number of Check Balls
4
Compatible Manufacturer Part Number
S20B1A1EANS000
Compatible Manufacturer Model Number
S20B1A1EANS000
Compatible with Manufacturer Model No.
S20B1A1EANS000
Compatible with Mfr. Model No.
S20B1A1EANS000
For Use with Mfr Model Number
S20B1A1EANS000
Compatible Pump Manufacturer Part Number
S20B1A1EANS000
Compatible Mfr. Model Number
S20B1A1EANS000
Diaphragm Shape
Standard
Diaphragm Reinforcement
Not Reinforced
Media Intake Pressure - Maximum
125 psi
Compatible Series
S20 METALLIC SERIES

Description

Fluid End Repair Kit, Check Ball Material Santoprene, Compatible Grainger Part Number 15U527, Compatible with Manufacturer Model Number S20B1A1EANS000, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 0, Number of Seals 2, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 125 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Sandpiper, Standards Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.