Zoro Homepage

Pump Repair Kit, Air

  • Mfr # 476.230.000

  • Zoro # G3163745


product price: $448.99
/ea
Free Shipping & Returns

Key Features

For Use With
6WY67-68
For Use With Mfr. Model Number
G1FB1ABTXNSX00, G1FB1STTXNSX00
Includes
Air Valve Spool, Bumpers, Bushings, Pilot Valve Assembly, Plungers
Section Description
Air
Type
Buna
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476.230.000
Zoro #
G3163745
UPC #
-
Country of Origin
United States

Details

Item
Air End Repair Kit
For Use With
6WY67-68
For Use With Mfr. Model Number
G1FB1ABTXNSX00, G1FB1STTXNSX00
Includes
Air Valve Spool, Bumpers, Bushings, Pilot Valve Assembly, Plungers
Section Description
Air
Type
Buna
Product Type
Air End Repair Kit
Number of Gaskets
3
Compatible Connection Media Type
Air
Compatible with Brand
Sandpiper
Compatible with Series
U1F UL Listed Pumps
Compatible with Manufacturer Model Number
G1FB1ABTXNSX00, G1FB1STTXNSX00
Number of Seals
2
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of O-Rings
2
Number of Valves
2
Compatible Manufacturer Part Number
G1FB1ABTXNSX00, G1FB1STTXNSX00
Compatible Manufacturer Model Number
G1FB1ABTXNSX00, G1FB1STTXNSX00
Compatible with Manufacturer Model No.
G1FB1ABTXNSX00, G1FB1STTXNSX00
Compatible with Mfr. Model No.
G1FB1ABTXNSX00, G1FB1STTXNSX00
For Use with Mfr Model Number
G1FB1ABTXNSX00, G1FB1STTXNSX00
Compatible Pump Manufacturer Part Number
G1FB1ABTXNSX00, G1FB1STTXNSX00
Compatible Mfr. Model Number
G1FB1ABTXNSX00, G1FB1STTXNSX00

Description

Air End Repair Kit, Compatible with Grainger Part Number 6WY67, 6WY68, Compatible with Manufacturer Model Number G1FB1ABTXNSX00, G1FB1STTXNSX00, Includes Air Valve Spool, Bumpers, Bushings, Pilot Valve Assembly, Plungers, Product Type Air End Repair Kit, Compatible with Series U1F UL Listed Pumps, Compatible Connection Media Type Air, Compatible with Pump Type Air Operated Double Diaphragm Pump, Number of Gaskets 3, Number of O-Rings 2, Number of Seals 2, Number of Valves 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.