
Pump Repair Kit, Air
Mfr # 476.311.000
Zoro # G1842041
product price: $489.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. SB1, SA1 DB4A., SB1, SGN5A., SGN5SS., SS5A.
For Use With Mfr. Model Number
SA1 DB4A, SB1, SGN5A, SGN5SS, SS5A
Includes
Air Valve Spool, Bumpers, Bushings, Pilot Valve Assembly, Plungers
Type
Nitrile
Section Description
Air
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
476.311.000
Zoro #
G1842041
UPC #
-
Country of Origin
United States
Details
Item
Air End Repair Kit
For Use With
Mfr. No. SB1, SA1 DB4A., SB1, SGN5A., SGN5SS., SS5A.
For Use With Mfr. Model Number
SA1 DB4A, SB1, SGN5A, SGN5SS, SS5A
Includes
Air Valve Spool, Bumpers, Bushings, Pilot Valve Assembly, Plungers
Type
Nitrile
Section Description
Air
Product Type
Air End Repair Kit
Number of Valves
1
Compatible with Brand
Sandpiper
Compatible with Manufacturer Model Number
SA1 DB4A, SB1, SGN5A, SGN5SS, SS5A
Compatible Connection Media Type
Air
Number of O-Rings
12
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Gaskets
6
Compatible with Series
HDF1 and SB1 Series
Number of Seals
2
Compatible Manufacturer Part Number
SA1 DB4A, SB1, SGN5A, SGN5SS, SS5A
Compatible Manufacturer Model Number
SA1 DB4A, SB1, SGN5A, SGN5SS, SS5A
Compatible with Manufacturer Model No.
SA1 DB4A, SB1, SGN5A, SGN5SS, SS5A
Compatible with Mfr. Model No.
SA1 DB4A, SB1, SGN5A, SGN5SS, SS5A
For Use with Mfr Model Number
SA1 DB4A, SB1, SGN5A, SGN5SS, SS5A
Compatible Pump Manufacturer Part Number
SA1 DB4A, SB1, SGN5A, SGN5SS, SS5A
Compatible Mfr. Model Number
SA1 DB4A, SB1, SGN5A, SGN5SS, SS5A
Description
Air End Repair Kit, Compatible with Grainger Part Number 4YPL8, 6WY83, 6WY84, 6WY85,, Compatible with Manufacturer Model Number SA1 DB4A, SB1, SGN5A, SGN5SS, SS5A, Includes Air Valve Spool, Bumpers, Bushings, Pilot Valve Assembly, Plungers, Product Type Air End Repair Kit, Compatible with Series HDF1 and SB1 Series, Compatible Connection Media Type Air, Compatible with Pump Type Air Operated Double Diaphragm Pump, Number of Gaskets 6, Number of O-Rings 12, Number of Seals 2, Number of Valves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.