Zoro Homepage

Pump Repair Kit, Fluid

  • Mfr # 476.245.354

  • Zoro # G1672973


product price: $385.99
/ea
Free Shipping & Returns

Key Features

For Use With
6WY91
For Use With Mfr. Model Number
DS4CI, HDB2
Includes
(2) Diaphragms, (4) Check Valves, O-Rings, Seals
Type
Santoprene(R)
Section Description
Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476.245.354
Zoro #
G1672973
UPC #
-
Country of Origin
United States

Details

Item
Diaphragm Pump Repair Kit
For Use With
6WY91
For Use With Mfr. Model Number
DS4CI, HDB2
Includes
(2) Diaphragms, (4) Check Valves, O-Rings, Seals
Type
Santoprene(R)
Section Description
Fluid
Diaphragm Material
Santoprene
Valve Type
Ball
Product Type
Fluid End Repair Kit
Number of Diaphragms
2
Number of Check Balls
4
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Minimum)
-35 Degrees F
Check Ball Material
Santoprene
Number of O-Rings
4
Media Intake Pressure (Maximum)
125 psi
Compatible Connection Media Type
Fluid
Number of Seals
2
Compatible with Series
HDB2 SERIES
Media Temperature (Maximum)
180 Degrees F
Compatible with Manufacturer Model Number
DS4CI, HDB2
Compatible Manufacturer Part Number
DS4CI, HDB2
Compatible Manufacturer Model Number
DS4CI, HDB2
Compatible with Manufacturer Model No.
DS4CI, HDB2
Compatible with Mfr. Model No.
DS4CI, HDB2
For Use with Mfr Model Number
DS4CI, HDB2
Compatible Pump Manufacturer Part Number
DS4CI, HDB2
Compatible Mfr. Model Number
DS4CI, HDB2

Description

Diaphragm Pump Repair Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 6WY91, Compatible with Manufacturer Model Number DS4CI, HDB2, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 4, Number of Seals 2, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 125 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Includes (2) Diaphragms, (4) Check Valves, O-Rings, Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.