Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Repair Kit, Fluid

  • Mfr # 476.248.360

  • Zoro # G1432724


product price: $569.99
/ea
Free Shipping & Returns

Key Features

For Use With
DB6A., DB6I., HDF2, Mfr. No. HDF2
For Use With Mfr. Model Number
DB6A, HDF2
Section Description
Fluid
Includes
(2) Diaphragms, (4) Check Valves, O-Rings, Seals
Type
Buna
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476.248.360
Zoro #
G1432724
UPC #
-
Country of Origin
United States

Details

Item
Diaphragm Pump Repair Kit
For Use With
DB6A., DB6I., HDF2, Mfr. No. HDF2
For Use With Mfr. Model Number
DB6A, HDF2
Section Description
Fluid
Includes
(2) Diaphragms, (4) Check Valves, O-Rings, Seals
Type
Buna
Diaphragm Material
Buna-N
Valve Type
Flap
Product Type
Fluid End Repair Kit
Compatible with Series
HDF2 SERIES
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Seals
2
Media Intake Pressure (Maximum)
125 psi
Media Temperature (Minimum)
-10 Degrees F
Check Ball Material
Buna-N
Number of Diaphragms
2
Compatible with Manufacturer Model Number
DB6A, HDF2
Compatible Connection Media Type
Fluid
Number of Check Balls
0
Media Temperature (Maximum)
190 Degrees F
Number of O-Rings
0
Compatible Manufacturer Part Number
DB6A, HDF2
Compatible Manufacturer Model Number
DB6A, HDF2
Compatible with Manufacturer Model No.
DB6A, HDF2
Compatible with Mfr. Model No.
DB6A, HDF2
For Use with Mfr Model Number
DB6A, HDF2
Compatible Pump Manufacturer Part Number
DB6A, HDF2
Compatible Mfr. Model Number
DB6A, HDF2

Description

Diaphragm Pump Repair Kit, Check Ball Material Buna-N, Compatible with Grainger Part Number 6WY75, Compatible with Manufacturer Model Number DB6A, HDF2, Diaphragm Material Buna-N, Number of Check Balls 0, Number of Diaphragms 2, Number of O-Rings 0, Number of Seals 2, Valve Type Flap, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 125 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Includes (2) Diaphragms, (4) Check Valves, O-Rings, Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.