Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Repair Kit, Fluid

  • Mfr # 476.249.360

  • Zoro # G3467222


product price: $1,084.99
/ea
Free Shipping & Returns

Key Features

For Use With
6WY81
For Use With Mfr. Model Number
DB7, HDF3
Section Description
Fluid
Includes
(2) Diaphragms, (4) Check Valves, O-Rings, Seals
Type
Buna
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476.249.360
Zoro #
G3467222
UPC #
-
Country of Origin
United States

Details

Item
Diaphragm Pump Repair Kit
For Use With
6WY81
For Use With Mfr. Model Number
DB7, HDF3
Section Description
Fluid
Includes
(2) Diaphragms, (4) Check Valves, O-Rings, Seals
Type
Buna
Valve Type
Flap
Diaphragm Material
Buna-N
Product Type
Fluid End Repair Kit
Media Temperature (Maximum)
190 Degrees F
Number of O-Rings
0
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Check Balls
0
Number of Seals
0
Media Intake Pressure (Maximum)
125 psi
Number of Diaphragms
2
Compatible Connection Media Type
Fluid
Media Temperature (Minimum)
-10 Degrees F
Compatible with Series
HDF3 SERIES
Compatible with Manufacturer Model Number
DB7, HDF3
Check Ball Material
Buna-N
Compatible Manufacturer Part Number
DB7, HDF3
Compatible Manufacturer Model Number
DB7, HDF3
Compatible with Manufacturer Model No.
DB7, HDF3
Compatible with Mfr. Model No.
DB7, HDF3
For Use with Mfr Model Number
DB7, HDF3
Compatible Pump Manufacturer Part Number
DB7, HDF3
Compatible Mfr. Model Number
DB7, HDF3

Description

Diaphragm Pump Repair Kit, Check Ball Material Buna-N, Compatible Grainger Part Number 6WY81, Compatible Manufacturer Model Number DB7, HDF3, Diaphragm Material Buna-N, Number of Check Balls 0, Number of Diaphragms 2, Number of O-Rings 0, Number of Seals 0, Valve Type Flap, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 125 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Includes (2) Diaphragms, (4) Check Valves, O-Rings, Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.