Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Repair Kit, Fluid

  • Mfr # 476.309.635

  • Zoro # G2566462


product price: $766.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. SB1, SB1, SGN5A., SGN5SS.
For Use With Mfr. Model Number
SB1, SGN5A
Type
PTFE
Section Description
Fluid
Includes
(2) Diaphragms, (4) Check Valves, O-Rings, Seals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476.309.635
Zoro #
G2566462
UPC #
-
Country of Origin
United States

Details

Item
Diaphragm Pump Repair Kit
For Use With
Mfr. No. SB1, SB1, SGN5A., SGN5SS.
For Use With Mfr. Model Number
SB1, SGN5A
Type
PTFE
Section Description
Fluid
Includes
(2) Diaphragms, (4) Check Valves, O-Rings, Seals
Diaphragm Material
PTFE
Valve Type
Ball
Product Type
Fluid End Repair Kit
Number of Seals
0
Number of O-Rings
0
Number of Diaphragms
2
Number of Check Balls
4
Media Temperature (Maximum)
220 Degrees F
Compatible Connection Media Type
Fluid
Check Ball Material
PTFE
Compatible with Series
SB1 SERIES
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Intake Pressure (Maximum)
125 psi
Media Temperature (Minimum)
-35 Degrees F
Compatible with Manufacturer Model Number
SB1, SGN5A
Compatible Manufacturer Part Number
SB1, SGN5A
Compatible Manufacturer Model Number
SB1, SGN5A
Compatible with Manufacturer Model No.
SB1, SGN5A
Compatible with Mfr. Model No.
SB1, SGN5A
For Use with Mfr Model Number
SB1, SGN5A
Compatible Pump Manufacturer Part Number
SB1, SGN5A
Compatible Mfr. Model Number
SB1, SGN5A

Description

Diaphragm Pump Repair Kit, Check Ball Material PTFE, Compatible with Grainger Part Number 6WY83, Compatible Pump Manufacturer Part Number SB1, SGN5A, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 0, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 125 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Includes (2) Diaphragms, (4) Check Valves, O-Rings, Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.