Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rebuild Kit For Sandpiper/Warren Rupp St

  • Mfr # 476.194.360

  • Zoro # G0651780


product price: $448.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
S1FB1ABWANS000
Includes
Diaphragms, Grease Packet, Valve Balls, Valve Seats
Valve Type
Ball
Diaphragm Material
Buna-N
Product Type
Fluid End Repair Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476.194.360
Zoro #
G0651780
UPC #
-
Country of Origin
United States

Details

Item
Repair Kit
For Use With Mfr. Model Number
S1FB1ABWANS000
Includes
Diaphragms, Grease Packet, Valve Balls, Valve Seats
Valve Type
Ball
Diaphragm Material
Buna-N
Product Type
Fluid End Repair Kit
Media Intake Pressure (Maximum)
125 psi
Check Ball Material
Buna-N
Number of O-Rings
0
Number of Diaphragms
2
Compatible with Series
S1F METALLIC SERIES
Compatible Connection Media Type
Fluid
Media Temperature (Maximum)
190 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Minimum)
-10 Degrees F
Number of Check Balls
4
Compatible with Manufacturer Model Number
S1FB1ABWANS000
Number of Seals
2
Compatible Manufacturer Part Number
S1FB1ABWANS000
Compatible Manufacturer Model Number
S1FB1ABWANS000
Compatible with Manufacturer Model No.
S1FB1ABWANS000
Compatible with Mfr. Model No.
S1FB1ABWANS000
For Use with Mfr Model Number
S1FB1ABWANS000
Compatible Pump Manufacturer Part Number
S1FB1ABWANS000
Compatible Mfr. Model Number
S1FB1ABWANS000

Description

Repair Kit, Check Ball Material Buna-N, Compatible with Grainger Part Number 12W426, Compatible with Manufacturer Model Number S1FB1ABWANS000, Diaphragm Material Buna-N, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 0, Number of Seals 2, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 125 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Includes Diaphragms, Grease Packet, Valve Balls, Valve Seats

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.