Zoro Homepage

Repair Kit, Buna, Fluid, 2 In Metallic Pump

  • Mfr # 476.042.360

  • Zoro # G5296426


product price: $712.99
/ea
Free Shipping & Returns

Key Features

For Use With
2 in Metallic Pump
For Use With Mfr. Model Number
S20B1ABBANS000
Fits Brand
Sandpiper
Section Description
Fluid
Includes
Check Balls, Diaphragms, Gaskets, Seals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476.042.360
Zoro #
G5296426
UPC #
-
Country of Origin
United States

Details

Item
Pump Repair Kit
For Use With
2 in Metallic Pump
For Use With Mfr. Model Number
S20B1ABBANS000
Fits Brand
Sandpiper
Section Description
Fluid
Includes
Check Balls, Diaphragms, Gaskets, Seals
Type
Buna
Diaphragm Material
Buna-N
Valve Type
Ball
Product Type
Fluid End Repair Kit
Compatible with Brand
Sandpiper
Number of Diaphragms
2
Compatible with Manufacturer Model Number
S20B1ABBANS000
Media Temperature (Minimum)
-10 Degrees F
Number of Seals
2
Compatible Connection Media Type
Fluid
Number of O-Rings
0
Check Ball Material
Buna-N
Media Temperature (Maximum)
190 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Series
S20 METALLIC SERIES
Media Intake Pressure (Maximum)
125 psi
Number of Check Balls
4
Compatible Manufacturer Part Number
S20B1ABBANS000
Compatible Manufacturer Model Number
S20B1ABBANS000
Compatible with Manufacturer Model No.
S20B1ABBANS000
Compatible with Mfr. Model No.
S20B1ABBANS000
For Use with Mfr Model Number
S20B1ABBANS000
Compatible Pump Manufacturer Part Number
S20B1ABBANS000
Compatible Mfr. Model Number
S20B1ABBANS000

Description

Pump Repair Kit, Check Ball Material Buna-N, Compatible with Grainger Part Number 15U526, Compatible with Manufacturer Model Number S20B1ABBANS000, Diaphragm Material Buna-N, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 0, Number of Seals 2, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 125 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Sandpiper, Includes Check Balls, Diaphragms, Gaskets, Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.