Zoro Homepage

Repair Kit, Santoprene, Fluid, 1/4 In Pump

  • Mfr # 476.117.354

  • Zoro # G6081731


product price: $131.99
/ea
Free Shipping & Returns

Key Features

For Use With
1/4 in Nonmetallic Pump
For Use With Mfr. Model Number
PB 1/4, TS3CA
Fits Brand
Sandpiper
Includes
Check Balls, Diaphragms, Gaskets, Seals
Type
Santoprene(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476.117.354
Zoro #
G6081731
UPC #
-
Country of Origin
United States

Details

Item
Pump Repair Kit
For Use With
1/4 in Nonmetallic Pump
For Use With Mfr. Model Number
PB 1/4, TS3CA
Fits Brand
Sandpiper
Includes
Check Balls, Diaphragms, Gaskets, Seals
Type
Santoprene(R)
Section Description
Fluid
Diaphragm Material
Santoprene
Valve Type
Ball
Product Type
Fluid End Repair Kit
Media Temperature (Minimum)
-20 Degrees F
Compatible with Manufacturer Model Number
PB 1/4, TS3CA
Number of Seals
12
Check Ball Material
Santoprene
Number of Diaphragms
2
Media Temperature (Maximum)
190 Degrees F
Compatible with Brand
Sandpiper
Media Intake Pressure (Maximum)
100 psi
Compatible with Series
PB 1/4 SERIES
Compatible Connection Media Type
Fluid
Number of O-Rings
0
Number of Check Balls
4
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Manufacturer Part Number
PB 1/4, TS3CA
Compatible Manufacturer Model Number
PB 1/4, TS3CA
Compatible with Manufacturer Model No.
PB 1/4, TS3CA
Compatible with Mfr. Model No.
PB 1/4, TS3CA
For Use with Mfr Model Number
PB 1/4, TS3CA
Compatible Pump Manufacturer Part Number
PB 1/4, TS3CA
Compatible Mfr. Model Number
PB 1/4, TS3CA

Description

Pump Repair Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 29AU44, Compatible with Manufacturer Model Number PB 1/4, TS3CA, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 0, Number of Seals 12, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 100 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Sandpiper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.