Zoro Homepage

Surge Dampener, 125 psi, PTFE

  • Mfr # VDA051KPTNS00.

  • Zoro # G410445108


product price: $2,426.99
/ea
Free Shipping & Returns

Key Features

Housing Material
PVDF
Diaphragm Material
PTFE
Standards
CE
Media Intake Connection Type
NPT
Compatible with Pump Type
Air Operated Double Diaphragm Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDA051KPTNS00.
Zoro #
G410445108
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in
Media Intake Connection Size
1/2 in
Media Discharge Connection Size
1/2 in

Details

Item
Surge Dampener
Housing Material
PVDF
Diaphragm Material
PTFE
Standards
CE
Media Intake Connection Type
NPT
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Product Type
Diaphragm Pump Surge Suppressors
Air Intake Connection Type
NPT
Dampener Type
Automatic
Compatible Connection Media Type
Air
Air Intake Pressure (Maximum)
125 psi
Media Temperature (Minimum)
-35 Degrees F
Media Discharge Connection Type
NPT
Media Intake Pressure (Maximum)
125 psi
Media Temperature (Maximum)
220 Degrees F

Description

Surge Dampener, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Air Intake Pressure (Maximum) 125 psi, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Dampener Type Automatic, Diaphragm Material PTFE, Housing Material PVDF, Includes Not Applicable, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPT, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.