Zoro Homepage

Tranquilizer, 125 psi, Buna-N

  • Mfr # TA1 1/2,B1A.

  • Zoro # G410445078


product price: $2,797.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
S15B1ABWANS000.
Housing Material
Aluminum
Standards
CE, EX
Diaphragm Material
Buna-N
Media Intake Connection Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA1 1/2,B1A.
Zoro #
G410445078
UPC #
-
Country of Origin
United States

Dimensions

Media Intake Connection Size
1 1/2 in
Air Intake Connection Size
1/4 in
Media Discharge Connection Size
1 1/2 in

Details

Item
Tranquilizer
For Use With Mfr. Model Number
S15B1ABWANS000.
Housing Material
Aluminum
Standards
CE, EX
Diaphragm Material
Buna-N
Media Intake Connection Type
NPT
Air Intake Connection Type
NPT
Product Type
Tranquilizer
Air Intake Pressure (Maximum)
125 psi
Compatible with Brand
Sandpiper
Dampener Type
Adjustable, Automatic
Compatible Connection Media Type
Air
Media Temperature (Maximum)
190 Degrees F
Media Temperature (Minimum)
-10 Degrees F
Media Intake Pressure (Maximum)
125 psi
Media Discharge Connection Type
NPT
Compatible with Manufacturer Model Number
S15B1ABWANS000.
Compatible Manufacturer Part Number
S15B1ABWANS000.
Compatible Manufacturer Model Number
S15B1ABWANS000.
Compatible with Manufacturer Model No.
S15B1ABWANS000.
Compatible with Mfr. Model No.
S15B1ABWANS000.
For Use with Mfr Model Number
S15B1ABWANS000.
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Pump Manufacturer Part Number
S15B1ABWANS000.
Compatible Mfr. Model Number
S15B1ABWANS000.

Description

Tranquilizer, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Air Intake Pressure (Maximum) 125 psi, Compatible with Grainger Part Number 15U521, Compatible with Manufacturer Model Number S15B1ABWANS000., Dampener Type Adjustable, Automatic, Diaphragm Material Buna-N, Housing Material Aluminum, Includes Not Applicable, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type NPT, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.