Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tranquilizer, 125 psi, Buna-N

  • Mfr # TA3,B2SS.

  • Zoro # G010445065


product price: $14,952.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
S30B1SBBANS600.
Housing Material
Stainless Steel
Diaphragm Material
Buna-N
Standards
CE, EX
Dampener Type
Adjustable, Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TA3,B2SS.
Zoro #
G010445065
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in
Media Intake Connection Size
3 in
Media Discharge Connection Size
3 in

Details

Item
Tranquilizer
For Use With Mfr. Model Number
S30B1SBBANS600.
Housing Material
Stainless Steel
Diaphragm Material
Buna-N
Standards
CE, EX
Dampener Type
Adjustable, Automatic
Compatible Connection Media Type
Air
Air Intake Pressure (Maximum)
125 psi
Product Type
Tranquilizer
Media Intake Connection Type
NPT
Compatible with Brand
Sandpiper
Air Intake Connection Type
NPT
Media Discharge Connection Type
NPT
Media Intake Pressure (Maximum)
125 psi
Media Temperature (Minimum)
-10 Degrees F
Compatible with Manufacturer Model Number
S30B1SBBANS600.
Media Temperature (Maximum)
190 Degrees F
Compatible Manufacturer Part Number
S30B1SBBANS600.
Compatible Manufacturer Model Number
S30B1SBBANS600.
Compatible with Manufacturer Model No.
S30B1SBBANS600.
Compatible with Mfr. Model No.
S30B1SBBANS600.
For Use with Mfr Model Number
S30B1SBBANS600.
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Pump Manufacturer Part Number
S30B1SBBANS600.
Compatible Mfr. Model Number
S30B1SBBANS600.

Description

Tranquilizer, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Air Intake Pressure (Maximum) 125 psi, Compatible with Grainger Part Number 56MA02, Compatible with Manufacturer Model Number S30B1SBBANS600., Dampener Type Adjustable, Automatic, Diaphragm Material Buna-N, Housing Material Stainless Steel, Includes Not Applicable, Media Discharge Connection Size 3 in, Media Discharge Connection Type NPT, Media Intake Connection Size 3 in, Media Intake Connection Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.