Tranquilizer, 125 psi, Neoprene, PTFE
Mfr # TA1 1/2,NG1A.
Zoro # G010445072
product price: $3,421.99
/ea
Free Shipping & Returns
Key Features
Diaphragm Material
Neoprene, PTFE
Standards
CE, EX
Housing Material
Aluminum
Compatible Connection Media Type
Air
Air Intake Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA1 1/2,NG1A.
Zoro #
G010445072
UPC #
-
Country of Origin
United States
Dimensions
Air Intake Connection Size
1/4 in
Media Intake Connection Size
1 1/2 in
Media Discharge Connection Size
1 1/2 in
Details
Item
Tranquilizer
Diaphragm Material
Neoprene, PTFE
Standards
CE, EX
Housing Material
Aluminum
Compatible Connection Media Type
Air
Air Intake Connection Type
NPT
Dampener Type
Adjustable, Automatic
Compatible with Brand
Sandpiper
Product Type
Tranquilizer
Media Intake Connection Type
NPT
Air Intake Pressure (Maximum)
125 psi
Media Temperature (Minimum)
-35 Degrees F
Media Discharge Connection Type
NPT
Media Intake Pressure (Maximum)
125 psi
Media Temperature (Maximum)
220 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Description
Tranquilizer, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Air Intake Pressure (Maximum) 125 psi, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Dampener Type Adjustable, Automatic, Diaphragm Material Neoprene, PTFE, Housing Material Aluminum, Includes Not Applicable, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type NPT, Media Intake Connection Size 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.