Zoro Homepage

Tranquilizer, 125 psi, Neoprene, PTFE

  • Mfr # TA2,NG2A.

  • Zoro # G510445077


product price: $4,625.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
S20B1A2TANS000.
Standards
CE, EX
Housing Material
Aluminum
Diaphragm Material
Neoprene, PTFE
Air Intake Pressure (Maximum)
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA2,NG2A.
Zoro #
G510445077
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in
Media Intake Connection Size
2 in
Media Discharge Connection Size
2 in

Description

Tranquilizer, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Air Intake Pressure (Maximum) 125 psi, Compatible with Grainger Part Number 15U528, Compatible with Manufacturer Model Number S20B1A2TANS000., Dampener Type Adjustable, Automatic, Diaphragm Material Neoprene, PTFE, Housing Material Aluminum, Includes Not Applicable, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPT, Media Intake Connection Size 2 in, Media Intake Connection Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.