Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tranquilizer, 125 psi, Santoprene

  • Mfr # TA3,S2CI.

  • Zoro # G310445079


product price: $6,843.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
S30B1I1EANS600.
Diaphragm Material
Santoprene
Housing Material
Cast Iron
Standards
CE, EX
Air Intake Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TA3,S2CI.
Zoro #
G310445079
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in
Media Intake Connection Size
3 in
Media Discharge Connection Size
3 in

Details

Item
Tranquilizer
For Use With Mfr. Model Number
S30B1I1EANS600.
Diaphragm Material
Santoprene
Housing Material
Cast Iron
Standards
CE, EX
Compatible Connection Media Type
Air
Product Type
Tranquilizer
Air Intake Pressure (Maximum)
125 psi
Media Intake Connection Type
NPT
Dampener Type
Adjustable, Automatic
Compatible with Brand
Sandpiper
Air Intake Connection Type
NPT
Media Temperature (Minimum)
-40 Degrees F
Media Intake Pressure (Maximum)
125 psi
Media Temperature (Maximum)
275 Degrees F
Media Discharge Connection Type
NPT
Compatible with Manufacturer Model Number
S30B1I1EANS600.
Compatible Manufacturer Part Number
S30B1I1EANS600.
Compatible Manufacturer Model Number
S30B1I1EANS600.
Compatible with Manufacturer Model No.
S30B1I1EANS600.
Compatible with Mfr. Model No.
S30B1I1EANS600.
For Use with Mfr Model Number
S30B1I1EANS600.
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Pump Manufacturer Part Number
S30B1I1EANS600.
Compatible Mfr. Model Number
S30B1I1EANS600.

Description

Tranquilizer, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Air Intake Pressure (Maximum) 125 psi, Compatible with Grainger Part Number 56LZ97, Compatible with Manufacturer Model Number S30B1I1EANS600., Dampener Type Adjustable, Automatic, Diaphragm Material Santoprene, Housing Material Cast Iron, Includes Not Applicable, Media Discharge Connection Size 3 in, Media Discharge Connection Type NPT, Media Intake Connection Size 3 in, Media Intake Connection Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.