Zoro Homepage

Wet End Repair Kit

  • Mfr # 476.199.654

  • Zoro # G8915435


product price: $659.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
S05B1A2TANS000
Fits Brand
SANDPIPER
Includes
Check Balls, Check Valve Seats, Diaphragms, Grease Packet
Valve Type
Ball
Diaphragm Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476.199.654
Zoro #
G8915435
UPC #
-
Country of Origin
United States

Details

Item
Wet End Repair Kit
For Use With Mfr. Model Number
S05B1A2TANS000
Fits Brand
SANDPIPER
Includes
Check Balls, Check Valve Seats, Diaphragms, Grease Packet
Valve Type
Ball
Diaphragm Material
PTFE
Product Type
Fluid End Repair Kit
Compatible Connection Media Type
Fluid
Number of Diaphragms
2
Number of Seals
0
Media Temperature (Maximum)
220 Degrees F
Media Intake Pressure (Maximum)
125 psi
Check Ball Material
PTFE
Number of O-Rings
0
Compatible with Manufacturer Model Number
S05B1A2TANS000
Compatible with Brand
Sandpiper
Compatible with Series
SO5 METALLIC SERIES
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Minimum)
-35 Degrees F
Number of Check Balls
4
Compatible Manufacturer Part Number
S05B1A2TANS000
Compatible Manufacturer Model Number
S05B1A2TANS000
Compatible with Manufacturer Model No.
S05B1A2TANS000
Compatible with Mfr. Model No.
S05B1A2TANS000
For Use with Mfr Model Number
S05B1A2TANS000
Compatible Pump Manufacturer Part Number
S05B1A2TANS000
Compatible Mfr. Model Number
S05B1A2TANS000

Description

Wet End Repair Kit, Check Ball Material PTFE, Compatible with Grainger Part Number 12W424, Compatible with Manufacturer Model Number S05B1A2TANS000, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 0, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 125 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Sandpiper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.