Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wet End Repair Kit

  • Mfr # 476.261.635

  • Zoro # G8915487


product price: $1,572.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
HDB1 1/2, SGN7SS
Fits Brand
SANDPIPER
Includes
Check Ball, Diaphragms, Grease Packet, Manifold Gaskets, O-Rings
Diaphragm Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476.261.635
Zoro #
G8915487
UPC #
-
Country of Origin
United States

Details

Item
Wet End Repair Kit
For Use With Mfr. Model Number
HDB1 1/2, SGN7SS
Fits Brand
SANDPIPER
Includes
Check Ball, Diaphragms, Grease Packet, Manifold Gaskets, O-Rings
Diaphragm Material
PTFE
Valve Type
Ball
Product Type
Fluid End Repair Kit
Number of Diaphragms
2
Media Intake Pressure (Maximum)
125 psi
Number of Check Balls
4
Compatible with Series
HDB1 SERIES
Compatible Connection Media Type
Fluid
Media Temperature (Minimum)
-35 Degrees F
Compatible with Brand
Sandpiper
Number of Seals
0
Number of O-Rings
2
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Maximum)
220 Degrees F
Compatible with Manufacturer Model Number
HDB1 1/2, SGN7SS
Check Ball Material
PTFE
Compatible Manufacturer Part Number
HDB1 1/2, SGN7SS
Compatible Manufacturer Model Number
HDB1 1/2, SGN7SS
Compatible with Manufacturer Model No.
HDB1 1/2, SGN7SS
Compatible with Mfr. Model No.
HDB1 1/2, SGN7SS
For Use with Mfr Model Number
HDB1 1/2, SGN7SS
Compatible Pump Manufacturer Part Number
HDB1 1/2, SGN7SS
Compatible Mfr. Model Number
HDB1 1/2, SGN7SS

Description

Wet End Repair Kit, Check Ball Material PTFE, Compatible with Grainger Part Number 3CCW6, Compatible with Manufacturer Model Number HDB1 1/2, SGN7SS, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 2, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 125 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Sandpiper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.