Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wet End Repair Kit

  • Mfr # 476.270.363

  • Zoro # G8915514


product price: $2,217.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
DV65SI, HDF2
Fits Brand
SANDPIPER
Includes
Diaphragms, Flap Valves, Grease Packet, Hinge Pads, Sealing Rings, Seals
Diaphragm Material
FKM
Valve Type
Flap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476.270.363
Zoro #
G8915514
UPC #
-
Country of Origin
United States

Details

Item
Wet End Repair Kit
For Use With Mfr. Model Number
DV65SI, HDF2
Fits Brand
SANDPIPER
Includes
Diaphragms, Flap Valves, Grease Packet, Hinge Pads, Sealing Rings, Seals
Diaphragm Material
FKM
Valve Type
Flap
Check Ball Material
FKM
Compatible with Manufacturer Model Number
DV65SI, HDF2
Compatible with Series
DB6 SERIES
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Diaphragms
2
Compatible with Brand
Sandpiper
Compatible Connection Media Type
Fluid
Media Intake Pressure (Maximum)
125 psi
Media Temperature (Minimum)
-40 Degrees F
Number of Seals
4
Media Temperature (Maximum)
350 Degrees F
Number of O-Rings
0
Number of Check Balls
0
Compatible Manufacturer Part Number
DV65SI, HDF2
Compatible Manufacturer Model Number
DV65SI, HDF2
Compatible with Manufacturer Model No.
DV65SI, HDF2
Compatible with Mfr. Model No.
DV65SI, HDF2
For Use with Mfr Model Number
DV65SI, HDF2
Compatible Pump Manufacturer Part Number
DV65SI, HDF2
Compatible Mfr. Model Number
DV65SI, HDF2

Description

Wet End Repair Kit, Check Ball Material FKM, Compatible with Grainger Part Number 6WY79, Compatible with Manufacturer Model Number DV65SI, HDF2, Diaphragm Material FKM, Number of Check Balls 0, Number of Diaphragms 2, Number of O-Rings 0, Number of Seals 4, Valve Type Flap, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 125 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Sandpiper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.