Zoro Homepage

Wet End Repair Kit, Buna-N, For 4YPL8

  • Mfr # 476.286.360

  • Zoro # G8915523


product price: $507.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
DB2A, HDF1
Fits Brand
SANDPIPER
Includes
Diaphragms, Flap Valves, Grease Packets, Hinge Pads, O-Rings, Seal, Sealing Rings, Wear Pads
Material
Buna-N
Valve Type
Flap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476.286.360
Zoro #
G8915523
UPC #
-
Country of Origin
United States

Details

Item
Wet End Repair Kit
For Use With Mfr. Model Number
DB2A, HDF1
Fits Brand
SANDPIPER
Includes
Diaphragms, Flap Valves, Grease Packets, Hinge Pads, O-Rings, Seal, Sealing Rings, Wear Pads
Material
Buna-N
Valve Type
Flap
Diaphragm Material
Buna-N
Product Type
Fluid End Repair Kit
Check Ball Material
Buna-N
Media Intake Pressure (Maximum)
125 psi
Number of Diaphragms
2
Media Temperature (Minimum)
-10 Degrees F
Number of Seals
8
Compatible Connection Media Type
Fluid
Compatible with Series
DB2 SERIES
Compatible with Manufacturer Model Number
DB2A, HDF1
Number of O-Rings
12
Compatible with Brand
Sandpiper
Media Temperature (Maximum)
190 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Check Balls
0
Compatible Manufacturer Part Number
DB2A, HDF1
Compatible Manufacturer Model Number
DB2A, HDF1
Compatible with Manufacturer Model No.
DB2A, HDF1
Compatible with Mfr. Model No.
DB2A, HDF1
For Use with Mfr Model Number
DB2A, HDF1
Compatible Pump Manufacturer Part Number
DB2A, HDF1
Compatible Mfr. Model Number
DB2A, HDF1

Description

Wet End Repair Kit, Check Ball Material Buna-N, Compatible with Grainger Part Number 4YPL8, For Use with Mfr Model Number DB2A, HDF1, Diaphragm Material Buna-N, Number of Check Balls 0, Number of Diaphragms 2, Number of O-Rings 12, Number of Seals 8, Valve Type Flap, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 125 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Sandpiper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.