Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wet End Repair Kit, PTFE, Santoprene

  • Mfr # 476.367.654

  • Zoro # G710445105


product price: $9,271.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
S30B3P2PPAS000.
Diaphragm Material
PTFE, Santoprene
Valve Type
Ball
Includes
(2) Diaphragm, 3 in Santoprene, (2) Diaphragm, PTFE Overlay, (4) Ball, Check, PTFE, (4) Seal, Manifold Spacer, PTFE, (8) Seal, Valve Module, PTFE, Grease, Multi-purpose Lithium
Number of Seals
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476.367.654
Zoro #
G710445105
UPC #
-
Country of Origin
United States

Details

Item
Wet End Repair Kit
For Use With Mfr. Model Number
S30B3P2PPAS000.
Diaphragm Material
PTFE, Santoprene
Valve Type
Ball
Includes
(2) Diaphragm, 3 in Santoprene, (2) Diaphragm, PTFE Overlay, (4) Ball, Check, PTFE, (4) Seal, Manifold Spacer, PTFE, (8) Seal, Valve Module, PTFE, Grease, Multi-purpose Lithium
Number of Seals
12
Number of Diaphragms
4
Number of Check Balls
4
Compatible Connection Media Type
Fluid
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Brand
Sandpiper
Check Ball Material
PTFE
Number of O-Rings
0
Compatible with Manufacturer Model Number
S30B3P2PPAS000.
Compatible Manufacturer Part Number
S30B3P2PPAS000.
Compatible Manufacturer Model Number
S30B3P2PPAS000.
Compatible with Manufacturer Model No.
S30B3P2PPAS000.
Compatible with Mfr. Model No.
S30B3P2PPAS000.
For Use with Mfr Model Number
S30B3P2PPAS000.
Compatible Pump Manufacturer Part Number
S30B3P2PPAS000.
Compatible Mfr. Model Number
S30B3P2PPAS000.

Description

Wet End Repair Kit, Check Ball Material PTFE, Compatible with Grainger Part Number 56MA09, Compatible with Manufacturer Model Number S30B3P2PPAS000., Diaphragm Material PTFE, Santoprene, Number of Check Balls 4, Number of Diaphragms 4, Number of O-Rings 0, Number of Seals 12, Valve Type Ball, Product Type Fluid End Repair Kit, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Sandpiper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.