Wet End Repair Kit, Santoprene
Mfr # 476.388.354
Zoro # G710445112
product price: $172.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
PB 1/4,TS4CA., PB 1/4,TS4K., PB 1/4,TS4PP.
Valve Type
Ball
Includes
(2) Diaphragm, 1/4 in Santoprene, (2) Gasket, Spacer, Buna, (4) Ball, Check, Santoprene, (8) Seal, Check Valve, PTFE, Grease, Multi-purpose Lithium
Diaphragm Material
Santoprene
Compatible Connection Media Type
Fluid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
476.388.354
Zoro #
G710445112
UPC #
-
Country of Origin
United States
Details
Item
Wet End Repair Kit
For Use With Mfr. Model Number
PB 1/4,TS4CA., PB 1/4,TS4K., PB 1/4,TS4PP.
Valve Type
Ball
Includes
(2) Diaphragm, 1/4 in Santoprene, (2) Gasket, Spacer, Buna, (4) Ball, Check, Santoprene, (8) Seal, Check Valve, PTFE, Grease, Multi-purpose Lithium
Diaphragm Material
Santoprene
Compatible Connection Media Type
Fluid
Check Ball Material
Santoprene
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Seals
8
Number of Check Balls
4
Number of Diaphragms
2
Compatible with Brand
Sandpiper
Number of O-Rings
0
Compatible with Manufacturer Model Number
PB 1/4,TS4CA., PB 1/4,TS4K., PB 1/4,TS4PP.
Compatible Manufacturer Part Number
PB 1/4,TS4CA., PB 1/4,TS4K., PB 1/4,TS4PP.
Compatible Manufacturer Model Number
PB 1/4,TS4CA., PB 1/4,TS4K., PB 1/4,TS4PP.
Compatible with Manufacturer Model No.
PB 1/4,TS4CA., PB 1/4,TS4K., PB 1/4,TS4PP.
Compatible with Mfr. Model No.
PB 1/4,TS4CA., PB 1/4,TS4K., PB 1/4,TS4PP.
For Use with Mfr Model Number
PB 1/4,TS4CA., PB 1/4,TS4K., PB 1/4,TS4PP.
Compatible Pump Manufacturer Part Number
PB 1/4,TS4CA., PB 1/4,TS4K., PB 1/4,TS4PP.
Compatible Mfr. Model Number
PB 1/4,TS4CA., PB 1/4,TS4K., PB 1/4,TS4PP.
Description
Wet End Repair Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 56LZ89, 56LZ90, 56LZ91, Compatible with Manufacturer Model Number PB 1/4,TS4CA., PB 1/4,TS4K., PB 1/4,TS4PP., Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 0, Number of Seals 8, Valve Type Ball, Product Type Fluid End Repair Kit, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Sandpiper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.