Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Square, Aluminum, 48in. L x 2in. W

  • Mfr # SL676

  • Zoro # G9038784


product price: $28.39
/ea

Key Features

Material
Aluminum
Features
Flush for Cutting
Finish
Anodized
Size
49-1/2 in L x 22 in W
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL676
Zoro #
G9038784
UPC #
305533101720
Country of Origin
United States

Dimensions

Size
49-1/2 in L x 22 in W
Body Size
48 in L x 2 in W
Tongue Size
22 in L x 1-1/2 in W
Base Length
22 in
Blade Length
49 1/2 in
Blade Width
1 1/2 in
Thickness
0.13 in
Base Width
2 in

Details

Item
Drywall T-Square
Material
Aluminum
Features
Flush for Cutting
Finish
Anodized
Number of Pieces
1
Graduations
1/8 in
Use With
Drywall, Wallboard and Other Boards That Need Measuring and Spacing
Blade Material
Aluminum
Square Color
Silver
Graduation Color
Black
Coating
Clear
Graduation Marks - Base
1/8 in
Square Type
T-Square
Numeric Marks
Inches
Graduation Mark Style
Printed
System of Measurement
SAE
Edge Style
Square
Graduation Marks - Blade
1/8 in
Base Material
Aluminum
Specialized Scales
Reverse Reading

Description

If you are looking for a tool that can help you with drywall, wallboard and other boards that need measuring and spacing, the Sands Level & Tool Co. SL676 T-Square is what you need. With reverse ruled markings on both sides of the aluminum t-square, it allows for accurate measurements when transferring measurements to the board. It has stud locator markings which makes it easy to find studs in walls or ceilings during installation work. The 16 in arm gives you greater reach while doing your job. This t-square has 4 rivets at each corner which helps give it added strength and durability. The Sands Level & Tool Co T Square is an ideal addition to your toolbox if you are working on drywall, wallboard or other boards that need measuring and spacing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.