Zoro Homepage
This item is Discontinued.
Sandusky Lee 2-Shelf Bookcase, Steel 42"x34" Gray BA20341242-05

2-Shelf Bookcase, Steel 42"x34" Gray (Discontinued)

  • Mfr # BA20341242-05
  • Zoro # G6987111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA20341242-05
Zoro #
G6987111
UPC #
017567086576
Country of Origin
United States

Dimensions

Depth
12 in
Height
42 in
Width
34 in
Overall Depth
12 in
Overall Width
34 in
Overall Height
42 in

Details

Item
Bookcase
Type
Assembled
Series
Elite
Number of Shelves
2
Color
Gray
Shelf Capacity
200 lb
Standards
ANSI/BIFMA
Assembly
Assembled
Includes
Raised Bottom
Material
Steel
Shelf Adjustments
Adjustable
Product Type
Bookcase
Shelf Dividers
Compatible
Weight Capacity
400 lb
Back Style
Closed
Number of Dividers
0
Recycled Content
0.5
Application
Book Storage

Description

Bookcase, Product Type Bookcase, Material Steel, Number of Dividers 0, Overall Height 42 in, Overall Depth 12 in, Overall Width 34 in, Caster Type Not Applicable, Color Gray, Back Style Closed, Number of Shelves 2, Weight Capacity 400 lb, Standards ANSI/BIFMA, Shelf Capacity 200 lb, Assembly Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.