This item is Discontinued.

Sandusky Lee 20/22 ga Steel Storage Cabinet, 36 in W, 42 in H, Stationary, Light Gray EA2R361842-05

20/22 ga Steel Storage Cabinet, 36 in W, 42 in H, Stationary, Light Gray (Discontinued)

  • Mfr # EA2R361842-05
  • Zoro # G6331753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA2R361842-05
Zoro #
G6331753
UPC #
017567014548
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
42 in
Cabinet Height Range
Counter Height
Depth
18 in
Width
36 in
Height
42 in
Overall WxDxH
36 in x 18 in x 42 in
Panel Material Thickness
22 ga
Overall WxD
36 in x 18 in
Height of Cabinet
42 in
Width of Cabinet
36 in
Depth of Cabinet
18 in

Details

Cabinet Style
Shelving
Duty Rating
Medium Duty
Load Capacity per Shelf
200 lb
Assembled/Unassembled
Assembled
Lock Type
Keyed
Door Type
Standard
Door Locking Points
3
Color
Light Gray
Number of Drawers
0
Number of Shelves
2 Adjustable Shelves
Item
Storage Cabinet
Locking Points
3 Points
Number of Doors
2
Finish
Powder Coated
Method of Construction
Welded
Standards
ANSI/BIFMA
Material
Steel
Includes
(2) keys
Mobile/Stationary
Stationary
Gauge
20/22 ga
Shelf Capacity
200 lb
Green Certification or Other Recognition
GREENGUARD Certified
Series
Elite
Handle Type
Swing
Base Type
Frame
Body Panel Type
Solid
Cabinet Storage Components
Shelves
For Use Indoors/Outdoors
No
No. of Drawers
0
Item - Storage Cabinets
Storage Cabinet
Door Handle/Lock Type
Swing Handle & Keyed
Cabinet Handle Style
Recessed
Cabinet Finish/Material
Powder Coated Steel
For Use Outdoors
No
Frame Assembled
Assembled
Door Handle Type
Swing
Mobility
Stationary
Cabinet Finish
Powder Coated
Shelf Adjustability
Adjustable
Cabinet Locking Mechanism
Keyed
Number of Keys
2
Includes Keys
Yes
Cabinet Door Type
Standard
Locking Cabinet
Yes
Color Family
Gray
Number of Shelves and Adjustability
2 Adjustable Shelves
Audit Trail Storage
None
Material - Cabinets
Steel
Casters Included
No
Number of Cabinet Shelves
2
Finish - Cabinets
Powder Coated
Cabinet Color
Gray

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 18 in, Overall Height 42 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.