This item is Discontinued.

Sandusky Lee 20/22 ga Steel Storage Cabinet, 18 in W, 30 in H, Stationary EA11182430-07

20/22 ga Steel Storage Cabinet, 18 in W, 30 in H, Stationary (Discontinued)

  • Mfr # EA11182430-07
  • Zoro # G6331507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA11182430-07
Zoro #
G6331507
UPC #
017567008714
Country of Origin
Unknown

Dimensions

Overall Width
18 in
Overall Depth
24 in
Overall Height
30 in
Cabinet Height Range
Desk Height (Shorter than 40")
Panel Material Thickness
22 ga
Overall WxDxH
18 in x 24 in x 30 in
Height of Cabinet
30 in
Depth of Cabinet
24 in
Width of Cabinet
18 in
Overall WxD
18 in x 24 in

Details

Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
85 lb
Assembled/Unassembled
Assembled
Lock Type
Keyed
Door Type
Solid
Door Locking Points
3
Number of Drawers
0
Number of Shelves
1
Item
Storage Cabinet
Includes
(2) keys
Shelf Capacity
85 lb
Standards
ANSI/BIFMA
Gauge
20/22 ga
Green Certification or Other Recognition
GREENGUARD Certified
Locking Points
3 Points
Finish
Powder Coated
Number of Doors
1
Mobile/Stationary
Stationary
Material
Steel
Method of Construction
Welded
Series
Elite
Base Type
Frame
Cabinet Storage Components
Shelves
Body Panel Type
Solid
Number of Keys
2
Includes Keys
Yes
Door Handle Type
Swing
Finish - Cabinets
Powder Coated
Mobility
Stationary
Shelf Adjustability
Adjustable
Casters Included
No
Locking Cabinet
Yes
Cabinet Door Type
Standard
Item - Storage Cabinets
Storage Cabinet
Audit Trail Storage
None
Number of Cabinet Shelves
1
Cabinet Locking Mechanism
Keyed
Cabinet Finish
Powder Coated
No. of Drawers
0
Cabinet Handle Style
Swing
Material - Cabinets
Steel
Frame Assembled
Assembled
Cabinet Finish/Material
Powder Coated Steel
Color Family
Putty
Number of Shelves and Adjustability
1 Adjustable Shelf
Door Handle/Lock Type
Swing Handle & Keyed

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Putty, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, Frame Assembled Assembled, Load Capacity per Shelf 85 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 1, Overall Depth 24 in, Overall Height 30 in, Overall Width 18 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 1, Panel Material Thickness 22 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.