This item is Discontinued.

Sandusky Lee 20/22 ga Steel Storage Cabinet, 36 in W, 78 in H, Stationary EAC2361878-09

20/22 ga Steel Storage Cabinet, 36 in W, 78 in H, Stationary (Discontinued)

  • Mfr # EAC2361878-09
  • Zoro # G2146965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EAC2361878-09
Zoro #
G2146965
UPC #
017567040271
Country of Origin
Unknown

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Cabinet Height Range
Full Height (59" and Taller)
Panel Material Thickness
22 ga
Overall WxDxH
36 in x 18 in x 78 in
Width of Cabinet
36 in
Height of Cabinet
78 in
Depth of Cabinet
18 in
Overall WxD
36 in x 18 in

Details

Cabinet Style
Combination Wardrobe
Duty Rating
Light Duty
Load Capacity per Shelf
200 lb
Assembled/Unassembled
Assembled
Lock Type
Keyed
Door Type
Solid
Door Locking Points
3
Number of Drawers
0
Number of Shelves
4
Item
Storage Cabinet
Locking Points
3 Points
Finish
Powder Coated
Material
Steel
Green Certification or Other Recognition
GREENGUARD Certified
Includes
(1) Full Width Top Shelf
Gauge
20/22 ga
Shelf Capacity
200 lb
Mobile/Stationary
Stationary
Standards
ANSI/BIFMA
Method of Construction
Welded
Number of Doors
2
Series
Elite
Base Type
Frame
Cabinet Storage Components
Hanging Rods, Shelves
Body Panel Type
Solid
Shelf Adjustability
Adjustable
No. of Drawers
0
Casters Included
No
Audit Trail Storage
None
Cabinet Handle Style
Swing
Frame Assembled
Assembled
Includes Hanging Rod
Yes
Cabinet Door Type
Standard
Mobility
Stationary
Item - Storage Cabinets
Storage Cabinet
Cabinet Finish
Powder Coated
Cabinet Locking Mechanism
Keyed
Includes Keys
Yes
Locking Cabinet
Yes
Number of Cabinet Shelves
4
Door Handle Type
Swing
Number of Keys
2
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
Handle/Lock Type
Swing Handle & Keyed
Number of Shelves and Adjustability
4 Adjustable Shelves
Color Family
Black
ShelvesAdj
4 Adjustable
Cabinet Finish/Material
Powder Coated Steel

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.