This item is Discontinued.

Sandusky Lee 20/22 ga Steel Storage Cabinet, 18 in W, 78 in H, Stationary EA4R361878-09

20/22 ga Steel Storage Cabinet, 18 in W, 78 in H, Stationary (Discontinued)

  • Mfr # EA4R361878-09
  • Zoro # G2146840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA4R361878-09
Zoro #
G2146840
UPC #
017567014135
Country of Origin
Unknown

Dimensions

Overall Width
18 in
Overall Depth
18 in
Overall Height
78 in
Cabinet Height Range
Full Height (59" and Taller)
Panel Material Thickness
22 ga
Overall WxDxH
18 in x 18 in x 78 in
Width of Cabinet
36 in
Depth of Cabinet
18 in
Height of Cabinet
78 in
Overall WxD
18 in x 18 in

Details

Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
200 lb
Assembled/Unassembled
Assembled
Lock Type
Keyed
Door Type
Solid
Door Locking Points
3
Number of Drawers
0
Number of Shelves
4
Item
Storage Cabinet
Method of Construction
Welded
Number of Doors
2
Gauge
20/22 ga
Mobile/Stationary
Stationary
Standards
ANSI/BIFMA
Locking Points
2 Points
Material
Steel
Finish
Powder Coated
Includes
(2) keys
Green Certification or Other Recognition
GREENGUARD Certified
Shelf Capacity
200 lb
Series
Elite
Base Type
Frame
Body Panel Type
Solid
Cabinet Storage Components
Shelves
Audit Trail Storage
None
Door Handle Type
Swing
Cabinet Finish
Powder Coated
Cabinet Door Type
Standard
Mobility
Stationary
Includes Keys
Yes
Number of Cabinet Shelves
4
Material - Cabinets
Steel
Shelf Adjustability
Adjustable
Frame Assembled
Assembled
Cabinet Handle Style
Recessed
Number of Keys
2
Finish - Cabinets
Powder Coated
Cabinet Locking Mechanism
Keyed
No. of Drawers
0
Item - Storage Cabinets
Storage Cabinet
Locking Cabinet
Yes
Casters Included
No
Color Family
Black
Door Handle/Lock Type
Swing Handle & Keyed
Number of Shelves and Adjustability
4 Adjustable Shelves
Cabinet Finish/Material
Powder Coated Steel

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 18 in, Overall Height 78 in, Overall Width 18 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 22 ga

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.