This item is Discontinued.

Sandusky Lee 20/22 ga Steel Storage Cabinet, 36 in W, 78 in H, Stationary EA4R362478-02

20/22 ga Steel Storage Cabinet, 36 in W, 78 in H, Stationary (Discontinued)

  • Mfr # EA4R362478-02
  • Zoro # G2133069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA4R362478-02
Zoro #
G2133069
UPC #
017567014364
Country of Origin
Unknown

Dimensions

Overall Width
36 in
Overall Height
78 in
Cabinet Height Range
Full Height (59" and Taller)
Panel Material Thickness
22 ga
Overall WxDxH
36 in x 24 in x 78 in
Overall Depth
24 in
Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Overall WxD
36 in x 24 in

Details

Cabinet Style
Shelving
Duty Rating
Light Duty
Assembled/Unassembled
Assembled
Door Type
Solid
Number of Drawers
0
Number of Shelves
4
Item
Storage Cabinet
Includes
(2) keys
Finish
Powder Coated
Standards
ANSI/BIFMA
Shelf Capacity
200 lb
Mobile/Stationary
Stationary
Material
Steel
Locking Points
2 Points
Method of Construction
Welded
Number of Doors
2
Green Certification or Other Recognition
GREENGUARD Certified
Gauge
20/22 ga
Series
Elite
Lock Type
Keyed
Cabinet Storage Components
Shelves
Load Capacity per Shelf
200 lb
Body Panel Type
Solid
Door Locking Points
3
Base Type
Frame
Item - Storage Cabinets
Storage Cabinet
Locking Cabinet
Yes
Includes Keys
Yes
Casters Included
No
No. of Drawers
0
Finish - Cabinets
Powder Coated
Mobility
Stationary
Material - Cabinets
Steel
Cabinet Door Type
Standard
Cabinet Handle Style
Recessed
Audit Trail Storage
None
Number of Keys
2
Cabinet Finish
Powder Coated
Frame Assembled
Assembled
Number of Cabinet Shelves
4
Door Handle Type
Recessed Pull
Shelf Adjustability
Adjustable
Cabinet Locking Mechanism
Keyed
Color Family
Gray
Door Handle/Lock Type
Recessed Pull Handle & Keyed
Cabinet Finish/Material
Powder Coated Steel
Number of Shelves and Adjustability
4 Adjustable Shelves

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Light Duty, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.