This item is Discontinued.

Sandusky Lee 20/22 ga. Steel Storage Cabinet, Stationary EAWR361878-05

20/22 ga. Steel Storage Cabinet, Stationary (Discontinued)

  • Mfr # EAWR361878-05
  • Zoro # G2132901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EAWR361878-05
Zoro #
G2132901
UPC #
017567015859
Country of Origin
Unknown

Dimensions

Overall Width
36 in
Overall Height
78 in
Cabinet Height Range
Full Height (59" and Taller)
Panel Material Thickness
22 ga
Overall WxDxH
36 in x 18 in x 78 in
Width of Cabinet
36 in
Depth of Cabinet
18 in
Overall Depth
18 in
Height of Cabinet
78 in
Overall WxD
36 in x 18 in

Details

Cabinet Style
Wardrobe
Duty Rating
Light Duty
Material
Steel
Assembled/Unassembled
Assembled
Door Type
Solid
Gauge
20/22
Number of Drawers
0
Number of Shelves
1
Item
Storage Cabinet
Number of Doors
2
Standards
ANSI/BIFMA
Mobile/Stationary
Stationary
Locking Points
3 Points
Finish
Powder Coated
Shelf Capacity
200 lb
Green Certification or Other Recognition
GREENGUARD(R) Certified
Includes
(1) Hanging Rod, (2) keys
Method of Construction
Welded
Series
Elite
Lock Type
Keyed
Base Type
Frame
Body Panel Type
Solid
Load Capacity per Shelf
200 lb
Cabinet Storage Components
Hanging Rods, Shelves
Door Locking Points
3
Number of Keys
2
Frame Assembled
Assembled
Cabinet Door Type
Standard
Door Handle Type
Recessed Pull
Mobility
Stationary
Locking Cabinet
Yes
No. of Drawers
0
Item - Storage Cabinets
Storage Cabinet
Cabinet Locking Mechanism
Keyed
Includes Keys
Yes
Cabinet Handle Style
Recessed
Casters Included
No
Audit Trail Storage
None
Finish - Cabinets
Powder Coated
Material - Cabinets
Steel
Includes Hanging Rod
Yes
Cabinet Finish
Powder Coated
Number of Cabinet Shelves
1
Color Family
Gray
Door Handle/Lock Type
Recessed Pull Handle & Keyed
Cabinet Finish/Material
Powder Coated Steel
Number of Shelves and Adjustability
1 Fixed Shelf
Cabinet Color
Gray
Cabinet Material
Steel

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Light Duty, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 1, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.