This item is Discontinued.

Sandusky Lee 20/22 ga Steel Storage Cabinet, 36 in W, 78 in H, Stationary EAWR361878-09

20/22 ga Steel Storage Cabinet, 36 in W, 78 in H, Stationary (Discontinued)

  • Mfr # EAWR361878-09
  • Zoro # G2132895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EAWR361878-09
Zoro #
G2132895
UPC #
017567015897
Country of Origin
Unknown

Dimensions

Overall Width
36 in
Overall Height
78 in
Cabinet Height Range
Full Height (59" and Taller)
Panel Material Thickness
22 ga
Overall WxDxH
36 in x 18 in x 78 in
Overall Depth
18 in
Depth of Cabinet
18 in
Width of Cabinet
36 in
Height of Cabinet
78 in
Overall WxD
36 in x 18 in

Details

Cabinet Style
Wardrobe
Duty Rating
Light Duty
Assembled/Unassembled
Assembled
Door Type
Solid
Number of Drawers
0
Number of Shelves
1
Item
Storage Cabinet
Material
Steel
Gauge
20/22 ga
Finish
Powder Coated
Standards
ANSI/BIFMA
Method of Construction
Welded
Includes
(1) Hanging Rod, (2) keys
Shelf Capacity
200 lb
Number of Doors
2
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locking Points
3 Points
Mobile/Stationary
Stationary
Series
Elite
Lock Type
Keyed
Door Locking Points
3
Load Capacity per Shelf
200 lb
Base Type
Frame
Cabinet Storage Components
Hanging Rods, Shelves
Body Panel Type
Solid
Casters Included
No
Mobility
Stationary
Cabinet Finish
Powder Coated
Includes Hanging Rod
Yes
Locking Cabinet
Yes
Cabinet Door Type
Standard
Item - Storage Cabinets
Storage Cabinet
Number of Cabinet Shelves
1
Includes Keys
Yes
Audit Trail Storage
None
Number of Keys
2
Cabinet Locking Mechanism
Keyed
No. of Drawers
0
Door Handle Type
Recessed Pull
Finish - Cabinets
Powder Coated
Cabinet Handle Style
Recessed
Frame Assembled
Assembled
Material - Cabinets
Steel
Door Handle/Lock Type
Recessed Pull Handle & Keyed
Cabinet Finish/Material
Powder Coated Steel
Color Family
Black
Number of Shelves and Adjustability
1 Fixed Shelf
Cabinet Color
Black
Cabinet Material
Steel

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Light Duty, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 1, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.