Combo Wardrobe Storage Cabinet, 72 in H, 36 in W, 24 in D, Swing, Keyed, Black, 4 Shelves, 0 Drawers

  • Mfr # CAC1362472-09

  • Zoro # G2147050


product price:  $430.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Combo Wardrobe
Duty Rating
Light Duty
Load Capacity per Shelf
180 lbs
Door Type
Standard
Lock Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CAC1362472-09
Zoro #
G2147050
UPC #
017567027579
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
24 in
Overall Width
36 in
Cabinet Height Range
Full Height
Panel Material Thickness
24 ga
Height of Cabinet
72 in
Depth of Cabinet
24 in
Width of Cabinet
36 in

Details

Cabinet Style
Combo Wardrobe
Duty Rating
Light Duty
Load Capacity per Shelf
180 lbs
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
6
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Standards
ANSI/BIFMA
Method of Construction
Welded
Shelf Capacity
180 lbs
Material
Steel
Number of Doors
2
Assembled/Unassembled
Assembled
Includes
(1) Full Width Top Shelf
Series
Classic
Color
Black
Body Panel Type
Solid
Shelf Adjustment Increments
2 in
Base Type
Frame
Number of Keys
2
Cabinet Locking Mechanism
Keyed
Shelf Adjustability
Adjustable
Material - Cabinets
Steel
For Use Indoors/Outdoors
No
Includes Hanging Rod
Yes
Includes Keys
Yes
Item - Storage Cabinets
Storage Cabinet
Door Handle Type
Swing
Mobility
Stationary
Casters Included
No
Locking Cabinet
Yes
Cabinet Finish
Powder Coated
Number of Cabinet Shelves
4
Finish - Cabinets
Powder Coated

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 180 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products