Shelving Storage Cabinet, 72 in H, 30 in W, 18 in D, Swing, Keyed, Black, 3 Shelves, 0 Drawers

  • Mfr # VF31301872-09

  • Zoro # G2180921


product price:  $386.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
150 lbs
Door Type
Standard
Lock Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VF31301872-09
Zoro #
G2180921
UPC #
017567000435
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
18 in
Overall Width
30 in
Cabinet Height Range
Full Height
Panel Material Thickness
24 ga
Height of Cabinet
72 in
Depth of Cabinet
18 in
Width of Cabinet
30 in

Details

Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
150 lbs
Door Type
Standard
Lock Type
Keyed
Door Locking Points
1 Point
Number of Shelves
3
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Method of Construction
Welded
Number of Doors
2
Material
Steel
Standards
ANSI/BIFMA
Green Certification or Other Recognition
GREENGUARD(R) Certified
Includes
Shelves, Keys
Assembled/Unassembled
Assembled
Shelf Capacity
180 lbs
Color
Black
Series
Value Line
Base Type
Frame
Body Panel Type
Solid
Number of Keys
2
Mobility
Stationary
Locking Cabinet
Yes
Item - Storage Cabinets
Storage Cabinet
Includes Keys
Yes
Door Handle Type
Swing
Casters Included
No
Cabinet Finish
Powder Coated
Shelf Adjustability
Fixed
Cabinet Locking Mechanism
Keyed
For Use Indoors/Outdoors
No
Material - Cabinets
Steel
Number of Cabinet Shelves
3
Finish - Cabinets
Powder Coated

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 3, Overall Depth 18 in, Overall Height 72 in, Overall Width 30 in, Audit Trail Storage None, Cabinet Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.