This item is Discontinued.

Sandusky Lee 22/24 ga Steel Storage Cabinet, 46 in W, 72 in H, Stationary, Gray EA4V461872-02

22/24 ga Steel Storage Cabinet, 46 in W, 72 in H, Stationary, Gray (Discontinued)

  • Mfr # EA4V461872-02
  • Zoro # G9454663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA4V461872-02
Zoro #
G9454663
UPC #
017567038681
Country of Origin
United States

Dimensions

Overall Width
46 in
Overall Depth
18 in
Overall Height
72 in
Height
72"
Depth
18"
Width
46"
Cabinet Height Range
Full Height (59" and Taller)
Panel Material Thickness
24 ga
Overall WxDxH
46 in x 18 in x 72 in
Overall Cabinet Height
72"
Width of Cabinet
46 in
Height of Cabinet
72 in
Overall Cabinet Depth
18"
Overall Cabinet Width
46"
Depth of Cabinet
18 in
Overall WxD
46 in x 18 in

Details

Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
200 lb
Assembled/Unassembled
Assembled
Lock Type
Keyed
Door Type
Solid
Door Locking Points
3
Color
Gray
Number of Drawers
0
Number of Shelves
5
Cabinet Material
Steel
Item
Storage Cabinet
Mobile/Stationary
Stationary
Method of Construction
Welded
Number of Doors
2
Includes
(2) keys
Gauge
22/24 ga
Finish
Powder Coated
Standards
ANSI/BIFMA
Green Certification or Other Recognition
GREENGUARD Certified
Locking Points
3 Points
Material
Steel
Shelf Capacity
230 lb
Series
Elite
Cabinet Storage Components
Shelves
Body Panel Type
Solid
Base Type
Frame
Material - Cabinets
Steel
Item - Storage Cabinets
Storage Cabinet
Number of Shelves and Adjustability
5 Adjustable Shelves
Door Handle/Lock Type
Swing Handle & Keyed
Mobility
Stationary
Capacity
230 lb. Per Shelf
Cabinet Finish/Material
Powder Coated Steel
Frame Assembled
Assembled
Color Family
Gray
Door Handle Type
Swing
No. of Drawers
0
Cabinet Locking Mechanism
Keyed
Cabinet Finish
Powder Coated
Finish - Cabinets
Powder Coated
Includes Keys
Yes
Number of Cabinet Shelves
4
Cabinet Color
Gray
Cabinet Handle Style
Swing
Cabinet Strength Rating
Commercial
Casters Included
No
Number of Keys
2
Locking Cabinet
Yes
Cabinet Door Type
Clearview
Shelf Adjustability
Adjustable
Audit Trail Storage
None

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 5, Overall Depth 18 in, Overall Height 72 in, Overall Width 46 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 24 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.