3-Shelf Bookcase, Steel 52"x34" Black (Discontinued)
- Mfr # BA30341252-09
- Zoro # G6800604
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA30341252-09
Zoro #
G6800604
UPC #
017567086774
Country of Origin
Unknown
Dimensions
Depth
12 in
Height
52 in
Width
34 in
Details
Item
Bookcase
Type
Assembled
Series
Elite
Number of Shelves
3
Color
Black
Shelf Capacity
200 lb
Shelf Adjustments
Adjustable
Includes
Raised Bottom
Standards
ANSI/BIFMA
Material
Steel
Assembly
Not Required
Recycled Content
0.5
Application
Book Storage
Description
Bookcase, Material Steel, Color Black, Number of Shelves 3, Standards ANSI/BIFMA, Shelf Capacity 200 lb, Assembly Not Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.