Zoro Homepage
This item is Discontinued.
Sandusky Lee 3-Shelf Bookcase, Steel 60"x34" Gray BA30341260-05

3-Shelf Bookcase, Steel 60"x34" Gray (Discontinued)

  • Mfr # BA30341260-05
  • Zoro # G6433856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA30341260-05
Zoro #
G6433856
UPC #
017567086859
Country of Origin
Unknown

Dimensions

Depth
12 in
Height
60 in
Width
34 in

Details

Item
Bookcase
Type
Assembled
Series
Elite
Number of Shelves
3
Color
Gray
Shelf Capacity
200 lb
Shelf Adjustments
Adjustable
Material
Steel
Includes
Raised Bottom
Standards
ANSI/BIFMA
Assembly
Not Required

Description

Bookcase, Assembled, Elite Series, Number of Shelves 3, Width 34 in, Height 60 in, Depth 12 in, Color Gray, Material Steel, Shelf Capacity 200 lb, Adjustable Shelf Adjustments, Assembly Not Required, Standards ANSI/BIFMA, Includes Raised Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.